




€9.27/ pieceexcl. VAT
€11.22incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 1952M |
Type | Offset Combination Wrench |
Model | Metric |
Wrench width | 14 mm |
Length | 185 mm |
Material | High-performance alloy steel |
Weight | 85 g |
Surface protection | Chrome plated micro-matte |