




€9.17/ pieceexcl. VAT
€11.10incl. VAT
14 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 1952M |
Type | Offset Combination Wrench |
Model | Metric |
Wrench width | 13 mm |
Length | 175 mm |
Material | High-performance alloy steel |
Weight | 77 g |
Surface protection | Chrome plated micro-matte |