




€7.44/ pieceexcl. VAT
€9.00incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 1952M |
Type | Offset Combination Wrench |
Model | Metric |
Wrench width | 9 mm |
Length | 140 mm |
Material | High-performance alloy steel |
Weight | 35 g |
Surface protection | Chrome plated micro-matte |