




€7.16/ pieceexcl. VAT
€8.66incl. VAT
6 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 1952M |
Type | Offset Combination Wrench |
Model | Metric |
Wrench width | 8 mm |
Length | 130 mm |
Material | High-performance alloy steel |
Weight | 29 g |
Surface protection | Chrome plated micro-matte |