BAHCO

BAHCO Momentsl 3/8"klik 20-100Nm Dubbele schaal 3/8

  • ERIKS:12037735
  • Manufacturer:7314150125111
Image 1
Save to list

€266.54/ pieceexcl. VAT

€322.51incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Connection size
3/8 in
Tightening moment
from 20 to 100 Nm
Total length
406 mm
Weight
1135 g