






€463.80/ setexcl. VAT
€561.20incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | Fit&Go |
Type | Mixed Toolset |
Set version | Snap off blade knife, 18 mm,calliper 120 mm,measuring tape, 16 mm, 3 m, offset scriber, 230 mm,feeler gauge,piece retriever,magnetic extractor small handle 1 kg,combination cotter pin extractor and spreader, 170 mm,hacksaw frame,multipurpose snip, 190 mm |
Total number of tools | 18 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 1.8 kg |
Height | 40 mm |
Length | 543 mm |
Width | 445 mm |