BAHCO

BAHCO Metal bow saw Ergo with saw blade bimetal 300mm

  • ERIKS:12055852
  • Manufacturer:7311518240943
Image 1
Metal bow saws

Design: Professional metal bow saws. High blade tension for straight cuts. Lightweight 2-component frame with steel core. Alternative blade tension of 55° for flush cutting. Tensioning mechanism integrated in handle. Supplied with bi-metal saw blade, 24 teeth per inch.

Save to list

€25.50/ pieceexcl. VAT

€30.86incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Hand saws and saw frames
Length
300 mm