

€325.30/ pieceexcl. VAT
€393.61incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | ERGO |
Type | Mechanical Cutters and Pliers Set |
Set version | 4130, 4239, 4530, 4833, 4231, 4430, 4830, 4131 Fine Mechanical Cutters and Pliers Set |
Material | High-performance alloy steel |
Total number of tools | 8 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 0.68 kg |
Height | 30 mm |
Length | 215 mm |
Width | 215 mm |