BAHCO

BAHCO Machine sawblade HSS 700x50x2.5mm - 6

  • ERIKS:23115168
  • Manufacturer:7311518112622
Image 1
Type 3802
Designed for cutting almost any material.
High speed steel hacksaw blade.
Suitable for use on modern machines with skilled operators and a high degree of control.
Save to list

€98.27/ pieceexcl. VAT

€118.91incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Machine sawblade
Length
700 mm
Number of teeth per inch
6
Thickness
2.5 mm
Height
50 mm
Material
HSS