BAHCO

BAHCO Machine sawblade HSS 525x38x2mm - 10

  • ERIKS:23115135
  • Manufacturer:7311518112073
Image 1
Type 3802
Designed for cutting almost any material.
High speed steel hacksaw blade.
Suitable for use on modern machines with skilled operators and a high degree of control.
Save to list

€45.20/ pieceexcl. VAT

€54.69incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Machine sawblade
Length
525 mm
Number of teeth per inch
10
Thickness
2 mm
Height
38 mm
Material
HSS