

€57.98/ pieceexcl. VAT
€70.16incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Type | Machine sawblade |
Length | 550 mm |
Number of teeth per inch | 6 |
Thickness | 2.25 mm |
Height | 45 mm |
Material | Bimetal |