BAHCO

BAHCO Machine sawblade Bimetal 450x32x2mm - 4

  • ERIKS:23115210
  • Manufacturer:7311518114077
Image 1
Type 3809Suitable for use on any material.Sandflex® is a virtually unbreakable bi-metal hacksaw blade.Shatterproof blade that can withstand high feed pressures yet giving accurate, fast cutting rates.Sandflex® blades are safer to use in all circumstances, especially on old machines or with unskilled operators.
Save to list

€31.68/ pieceexcl. VAT

€38.33incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Machine sawblade
Length
450 mm
Number of teeth per inch
4
Thickness
2 mm
Height
32 mm
Material
Bimetal