BAHCO

BAHCO Machine sawblade Bimetal 400x32x2mm - 8

  • ERIKS:23115200
  • Manufacturer:7311518114152
Image 1
Type 3809Suitable for use on any material.Sandflex® is a virtually unbreakable bi-metal hacksaw blade.Shatterproof blade that can withstand high feed pressures yet giving accurate, fast cutting rates.Sandflex® blades are safer to use in all circumstances, especially on old machines or with unskilled operators.
Save to list

€24.67/ pieceexcl. VAT

€29.85incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Machine sawblade
Length
400 mm
Number of teeth per inch
8
Thickness
2 mm
Height
32 mm
Material
Bimetal