

€16.01/ pieceexcl. VAT
€19.37incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Type | Machine sawblade |
Length | 400 mm |
Number of teeth per inch | 10 |
Thickness | 1.25 mm |
Height | 25 mm |
Material | Bimetal |