

€22.77/ pieceexcl. VAT
€27.55incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Type | Machine sawblade |
Length | 350 mm |
Number of teeth per inch | 10 |
Thickness | 2 mm |
Height | 32 mm |
Material | Bimetal |