BAHCO

BAHCO Machine sawblade Bimetal 350x32x1.6mm - 10

  • ERIKS:23115182
  • Manufacturer:7311518113780
Image 1
Type 3809Suitable for use on any material.Sandflex® is a virtually unbreakable bi-metal hacksaw blade.Shatterproof blade that can withstand high feed pressures yet giving accurate, fast cutting rates.Sandflex® blades are safer to use in all circumstances, especially on old machines or with unskilled operators.
Save to list

€16.52/ pieceexcl. VAT

€19.99incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Machine sawblade
Length
350 mm
Number of teeth per inch
10
Thickness
1.6 mm
Height
32 mm
Material
Bimetal