

€10.94/ pieceexcl. VAT
€13.24incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Type | Machine sawblade |
Length | 300 mm |
Number of teeth per inch | 14 |
Thickness | 1.25 mm |
Height | 25 mm |
Material | Bimetal |