

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | QC |
Type | High Resistance Quick Clamps |
Jaw length | 150 mm |
Clamping force | 300 kg |
Weight | 285 g |
Jaw width | 50 mm |
Total length | 305 mm |
Type of clamping mechanism | QR system |
Weight | 285 |