BAHCO

BAHCO L-Key, 1995TORX Series, 29 mm WD, Steel

  • ERIKS:12143205
  • Manufacturer:7314150123407
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€4.95/ pieceexcl. VAT

€5.99incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
1995TORX
Type
L-Key
Model
Torx
Bullet-head
No
Wrench width
29 mm
Size (TX)
T45
Length
133 mm
Low spark model
No
Material
Steel
Type
L-Key
Weight
61 g