






€3.65/ pieceexcl. VAT
€4.42incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 1995TORX |
Type | L-Key |
Model | Torx |
Bullet-head | No |
Wrench width | 21 mm |
Size (TX) | T27 |
Length | 105 mm |
Low spark model | No |
Material | Steel |
Type | L-Key |
Weight | 19 g |