BAHCO

BAHCO L-Key, 1995TORX Series, 16 mm WD, Steel, 1995TORX-T8

  • ERIKS:12143209
  • Manufacturer:7314150123292
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€3.28/ pieceexcl. VAT

€3.97incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
1995TORX
Type
L-Key
Model
Torx
Bullet-head
No
Wrench width
16 mm
Size (TX)
T8
Length
80 mm
Low spark model
No
Material
Steel
Type
L-Key
Weight
5 g