BAHCO

BAHCO L-Key, 1995TORX Series, 15 mm WD, Steel

  • ERIKS:12143207
  • Manufacturer:7314150122196
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€3.28/ pieceexcl. VAT

€3.97incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
1995TORX
Type
L-Key
Model
Torx
Bullet-head
No
Wrench width
15 mm
Size (TX)
T6
Length
75 mm
Low spark model
No
Material
Steel
Type
L-Key
Weight
4 g