






€6.22/ pieceexcl. VAT
€7.53incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 1986TORX |
Type | L-Key |
Model | Torx |
Bullet-head | No |
Wrench width | 20 mm |
Size (TX) | T25 |
Length | 100 mm |
Low spark model | No |
Material | Steel |
With hole | Yes |
Type | L-Key |
Weight | 17 g |