BAHCO

BAHCO KRACHTDOP 1/2 27MM L. K7806

  • ERIKS:23061939
  • Manufacturer:7314151805999
Image 1
Save to list

€24.48/ pieceexcl. VAT

€29.62incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Wrench width
27 mm
Connection size
1/2 in
Alternatives
Product Image

ACTION Impact socket wrench long 1/2" 6-point 27mm

  • Eriks:23060806
  • Manufacturer:DO2012-1-027

€10.92/ pieceexcl. VAT

€13.21incl. VAT

Estimated delivery date - 18/11/2026