BAHCO

BAHCO KRACHTDOP 1/2 22MM L. K7806M

  • ERIKS:23062407
  • Manufacturer:7314151805975
Image 1
Save to list

€20.56/ pieceexcl. VAT

€24.88incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Wrench width
22 mm
Connection size
1/2 in
Alternatives
Product Image

ACTION Impact socket wrench long 1/2" 6-point 22mm

  • Eriks:23060804
  • Manufacturer:DO2012-1-022

€8.61/ pieceexcl. VAT

€10.42incl. VAT

Estimated delivery date - 18/11/2026