BAHCO

BAHCO KRACHTDOP 1/2 15MM K7801M

  • ERIKS:23062374
  • Manufacturer:7314151815806
Image 1
Save to list

€8.66/ pieceexcl. VAT

€10.48incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Wrench width
15 mm
Connection size
1/2 in
Alternatives
Product Image

ACTION Impact socket wrench 1/2" 6-point 15mm

  • Eriks:23060783
  • Manufacturer:DO2012-0-015

€6.20/ pieceexcl. VAT

€7.50incl. VAT

Estimated delivery date - 13/11/2026