BAHCO

BAHCO KRACHTDOP 1/2 14MM K7801M

  • ERIKS:23062373
  • Manufacturer:7314151778811
Image 1
Save to list

€8.75/ pieceexcl. VAT

€10.59incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Wrench width
14 mm
Connection size
1/2 in
Alternatives
Product Image

ACTION Impact socket wrench 1/2" 6-point 14mm

  • Eriks:23060782
  • Manufacturer:DO2012-0-014

€6.20/ pieceexcl. VAT

€7.50incl. VAT

Estimated delivery date - 13/11/2026