BAHCO

BAHCO KRACHTDOP 1/2 11MM K7801M

  • ERIKS:23062370
  • Manufacturer:7314151778651
Image 1
Save to list

€8.47/ pieceexcl. VAT

€10.25incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Wrench width
11 mm
Connection size
1/2 in
Alternatives
Product Image

ACTION Impact socket wrench 1/2" 6-point 11mm

  • Eriks:23060779
  • Manufacturer:DO2012-0-011

€6.20/ pieceexcl. VAT

€7.50incl. VAT

Estimated delivery date - 13/11/2026