BAHCO

BAHCO Kasto machine sawblade HSS 500x50x2.5mm - 4

  • ERIKS:23115132
  • Manufacturer:7311518112035
Image 1
Type 3802 KA
Designed with holes for KASTO machines.
Designed for cutting almost any material.
High speed steel hacksaw blade.
Suitable for use on modern machines with skilled operators and a high degree of control.
Save to list

€64.07/ pieceexcl. VAT

€77.52incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Kasto machine sawblade
Length
500 mm
Number of teeth per inch
4
Thickness
2.5 mm
Height
50 mm
Material
HSS