BAHCO

BAHCO Kasto machine sawblade HSS 450x38x2mm - 10

  • ERIKS:23115112
  • Manufacturer:7311518111823
Image 1
Type 3802 KA
Designed with holes for KASTO machines.
Designed for cutting almost any material.
High speed steel hacksaw blade.
Suitable for use on modern machines with skilled operators and a high degree of control.
Save to list

€37.05/ pieceexcl. VAT

€44.83incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Kasto machine sawblade
Length
450 mm
Number of teeth per inch
10
Thickness
2 mm
Height
38 mm
Material
HSS