

€73.83/ pieceexcl. VAT
€89.33incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Type | Kasto machine sawblade |
Length | 575 mm |
Number of teeth per inch | 3 |
Thickness | 2.5 mm |
Height | 50 mm |
Material | Bimetal |