BAHCO

BAHCO Kasto machine sawblade Bimetal 550x50x2.5mm - 6

  • ERIKS:23115241
  • Manufacturer:7311518114466
Image 1
Type 3809 KA
Designed with holes for KASTO machines.
Suitable for use on any material.
Sandflex® is a virtually unbreakable bi-metal hacksaw blade.
Shatterproof blade that can withstand high feed pressures yet giving accurate, fast cutting rates.
Sandflex® blades are safer to use in all circumstances, especially on old machines or with unskilled operators.
Save to list

€70.77/ pieceexcl. VAT

€85.63incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Kasto machine sawblade
Length
550 mm
Number of teeth per inch
6
Thickness
2.5 mm
Height
50 mm
Material
Bimetal