BAHCO

BAHCO Jig saw blade HSS-co 165mm (5 pieces)

  • ERIKS:23114244
  • Manufacturer:7311518031435
Image 1
Save to list

€4.54/ pieceexcl. VAT

€5.49incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Cutting length
165
Tooth distance
1 mm
Material
HSS-co
Number of teeth per inch
14