BAHCO

BAHCO Jig saw blade bimetal 100mm - tooth pitch 2mm (5 pieces)

  • ERIKS:11871662
  • Manufacturer:7311518260101
Image 1
Type 91 for metal
These blades fit AEG, Atlas Copco, Bosch, DeWalt, Hitachi, Makita, Metabo, Milwaukee and similar machines.
Standardized T-Shank (also referred to as Euro shank).
Type of blades:
HCS: Carbon steel, is suitable for cutting through wood, plastic and other soft materials.
BiM: Bi-metal combines the cutting performance of HSS with the flexibility of carbon steel.
CT: Carbide Tipped, for abrasive materials. Ceramics, reinforced plastic, marble, glass
HM: Hard metal
The saw blades are shatterproof and suitable for cutting through all types of material.
A new progressive toothing has been introduced on our universal progressive blade.
The progressivity gives many fine teeth close to the shank, good when cutting in thin material,
the teeth then become coarser and more effective further out from the shank allowing thicker material to be processed.
Save to list

€12.10/ pieceexcl. VAT

€14.64incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Cutting length
100
Tooth distance
2 mm
Material
Bimetal