BAHCO

BAHCO Insulated Open End Wrench, 6MV Series, 6 mm Size, High-performance alloy steel, 92 mm LG

  • ERIKS:12143462
  • Manufacturer:7314150120833
Image 1
Image 2
Image 1
Image 2
Save to list

€21.82/ pieceexcl. VAT

€26.40incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
6MV
Type
Insulated Open End Wrench
Model
Metric
Single wrench model
Yes
Wrench width
6 mm
Length
92 mm
VDE tested
Yes
Isolation protection 1000 V
Yes
Low spark model
No
Material
High-performance alloy steel
Weight
25 g
Norm
ISO 691
Wrench size small
6 mm
Thickness
3.7