BAHCO

BAHCO Insulated Open End Wrench, 6MV Series, 22 mm Size, High-performance alloy steel, 193 mm LG

  • ERIKS:12143456
  • Manufacturer:7314150120994
Image 1
Image 2
Image 1
Image 2
Save to list

€34.68/ pieceexcl. VAT

€41.96incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
6MV
Type
Insulated Open End Wrench
Model
Metric
Single wrench model
Yes
Wrench width
22 mm
Length
193 mm
VDE tested
Yes
Isolation protection 1000 V
Yes
Low spark model
No
Material
High-performance alloy steel
Weight
215 g
Norm
ISO 691
Wrench size small
22 mm
Thickness
7.5