BAHCO

BAHCO Insulated Offset Ring Spanner, 2MV Series, High-performance alloy steel, 195 mm LG, 15 mm WD

  • ERIKS:12143304
  • Manufacturer:7314150121168
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€35.97/ pieceexcl. VAT

€43.52incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
2MV
Type
Insulated Offset Ring Spanner
Model
Metric
Wrench width
15 mm
Type
Insulated Offset Ring Spanner
Cranked
5 °
VDE tested
No
Single wrench model
Yes
Length
195 mm
Low spark model
No
Material
High-performance alloy steel
Isolation protection 1000 V
Yes
Weight
140 g