






€30.82/ pieceexcl. VAT
€37.29incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 2MV |
Type | Insulated Offset Ring Spanner |
Model | Metric |
Wrench width | 10 mm |
Type | Insulated Offset Ring Spanner |
Cranked | 5 ° |
VDE tested | No |
Single wrench model | Yes |
Length | 160 mm |
Low spark model | No |
Material | High-performance alloy steel |
Isolation protection 1000 V | Yes |
Weight | 80 g |