

€23.79/ pieceexcl. VAT
€28.79incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Diameter | 20 mm |
Number of teeth per inch | 4 |
Cutting depth | 38 mm |
Material | Hard metal |
€16.34/ pieceexcl. VAT
€19.77incl. VAT
18 In stock - Estimated delivery date 06/11/2026