BAHCO

BAHCO Holesaw Bimetal 89x38mm

  • ERIKS:11872321
  • Manufacturer:7311518225582
Image 1
Type 3830-C
Sandflex® bi-metal holesaws work excellently in most materials such as wood, plastics, non ferrous and ferrous steel including stainless steel.
Fit all power drills, both stationary and portable.
Knockout holes allow easy removal of cores Cutting depth max 38 mm (1 1/2”) 4/6 teeth per inch.
Max. holesize = nominal holesaw size +1.5 mm./- 0.0 mm.
Extra large sizes:
168 and 210 mm with 6TPI and normal cutting depth of 38 mm.
177 mm with 4/6TPI with cutting depth max 50 mm.
All large holesaws cut with 0 degree cutting angle to be less aggressive.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Diameter
89 mm
Number of teeth per inch
4/6
Cutting depth
38 mm
Material
Bimetal