BAHCO

BAHCO Holesaw Bimetal 50x38mm

  • ERIKS:11872341
  • Manufacturer:7311518260866
Image 1
Type 3830-VIP
Sandflex® bi-metal holesaws work excellently in most materials such as wood, plastics, non ferrous and ferrous steel including stainless steel.
Fit all power drills, both stationary and portable.
Knockout holes allow easy removal of cores.
Cutting depth max 38 mm (1 1/2”) 4/6 teeth per inch. All -VIP holesaws are packed in a cardboard box with an instruction leaflet enclose.
Max. holesize = nominal holesaw size +1.5 mm./- 0.0 mm.
Extra large sizes:
168 and 210 mm with 6TPI and normal cutting depth of 38 mm.
177 mm with 4/6TPI with cutting depth max 50 mm.
All large holesaws cut with 0 degree cutting angle to be less aggressive.
Save to list

€16.42/ pieceexcl. VAT

€19.87incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Diameter
50 mm
Number of teeth per inch
4/6
Cutting depth
38 mm
Material
Bimetal