

€138.92/ pieceexcl. VAT
€168.09incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | Fit&Go |
Type | Hex/Torx T-Handle Screwdriver Set |
Set version | Hex/TORX T-Handle Screwdriver Set - 12 Pcs |
Total number of tools | 12 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 1.42 kg |
Height | 35 mm |
Length | 543 mm |
Width | 445 mm |