






€61.80/ pieceexcl. VAT
€74.78incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 903T |
Type | Hex Screwdriver Set |
Set version | 3, 4, 5, 6, 8, 10 mm Hex Screwdriver Set |
Total number of tools | 6 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Blister |
Weight | 0.855 kg |
Height | 40 mm |
Length | 347 mm |
Width | 240 mm |