BAHCO

BAHCO Hex Nut Driver Set, 903T Series, Set of 6

  • ERIKS:11871674
  • Manufacturer:7314153018434
Image 1
Image 2
Image 1
Image 2
Save to list

€70.65/ pieceexcl. VAT

€85.49incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
903T
Type
Hex Nut Driver Set
Set version
5, 6, 7, 8, 10, 13 mm Hex Nut Driver Set
Total number of tools
6
Heating- + sanitary mechanic set
No
E-mechanic set
No
Packaging
Blister
Weight
0.81 kg
Height
40 mm
Length
347 mm
Width
240 mm