






€3.95/ pieceexcl. VAT
€4.78incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 1996M |
Type | Hex L-Key |
Model | Metric |
Bullet-head | Yes |
Wrench width | 38 mm |
Length | 186 mm |
Low spark model | No |
Material | Steel |
Type | Hex L-Key |
Weight | 50 g |