






€1.73/ pieceexcl. VAT
€2.09incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 1996M |
Type | Hex L-Key |
Model | Metric |
Bullet-head | Yes |
Wrench width | 21 mm |
Length | 114 mm |
Low spark model | No |
Material | Steel |
Type | Hex L-Key |
Weight | 5 g |