BAHCO

BAHCO Hex L-Key, 1995Z Series, 29 mm WD, Steel

  • ERIKS:12143220
  • Manufacturer:7314150123049
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€0.65/ pieceexcl. VAT

€0.79incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
1995Z
Type
Hex L-Key
Model
Inch
Bullet-head
No
Wrench width
29 mm
Wrench width
5/32 in
Length
74 mm
Low spark model
No
Material
Steel
Type
Hex L-Key
Weight
10 g