






€0.40/ pieceexcl. VAT
€0.48incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 1995Z |
Type | Hex L-Key |
Model | Inch |
Bullet-head | No |
Wrench width | 18 mm |
Wrench width | 5/64 in |
Length | 52 mm |
Low spark model | No |
Material | Steel |
Type | Hex L-Key |
Weight | 2 g |