BAHCO

BAHCO Hex L-Key, 1995M Series, 89 mm WD, Steel

  • ERIKS:12143183
  • Manufacturer:7314150122981
Image 1
Image 2
Image 1
Image 2
Save to list

€12.05/ pieceexcl. VAT

€14.58incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
1995M
Type
Hex L-Key
Model
Metric
Bullet-head
No
Wrench width
89 mm
Length
199 mm
Low spark model
No
Material
Steel
Type
Hex L-Key
Weight
600 g