




€6.00/ pieceexcl. VAT
€7.26incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 1995M |
Type | Hex L-Key |
Model | Metric |
Bullet-head | No |
Wrench width | 70 mm |
Length | 154 mm |
Low spark model | No |
Material | Steel |
Type | Hex L-Key |
Weight | 253 g |